Ashcroft
General Industrial Pressure Transducer
- Zoro #: G106905541
- Mfr #: A4SAM0242F21500#G
Hover or click to zoom Tap to zoom
Key Features
- NEMA Rating: NEMA 4X
- Item: General Industrial Pressure Transducer
- IP Rating: IP65
- Maximum Pressure: 1,500 psi
- Overpressure: 1,500 psi
- Overall Length: 3.065 in
- Overall Height: 4.78 in
- Burst Pressure: 1.5x Range
$378.33
Subtotal: $378.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ashcroft #A4SAM0242F21500#G Specifications
- Zoro #: G106905541
- Mfr #: A4SAM0242F21500#G
- UPC #: 888065540354
- NEMA Rating: NEMA 4X
- Item: General Industrial Pressure Transducer
- IP Rating: IP65
- Maximum Pressure: 1,500 psi
- Overpressure: 1,500 psi
- Overall Length: 3.065 in
- Overall Height: 4.78 in
- Burst Pressure: 1.5x Range
- Maximum Loop Resistance: 1,000 Ohm
- Type of Pressure: Absolute
- Process Connection Type: NPT
- Storage Temperature Range: -40 Degrees to 257 Degrees F
- Intrinsically Safe: Yes
- Housing Material: Stainless Steel
- Minimum Operating Temperature: -40 Degrees F
- Maximum Operating Temperature: 257 Degrees F
- Response Time: 2 msec
- Overall Width: 1.06 in
- Process Connection Size: 1/4 in
- Process Connection Gender: Male
- Number of Wires: 2
- Pressure Units: psig
- Standards: CE, CSA, FM Approved, ROHS
- Country of Origin (subject to change): United States
Description
General Industrial Pressure Transducer, Maximum Pressure 1,500 psi, Electrical Connections 3 ft Shielded Cable, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Span, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Reviews of Ashcroft #A4SAM0242F21500#G
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ASHCROFT General Industrial Pressure Transducer E2GB3CM0242CCX03F300#
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17MEK42F2300#
- ASHCROFT Explosion Proof Transducer, 0 to 5000 psi A2XBF0442C25000#G
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17M0142DO300#
- ASHCROFT Explosion Proof Transducer, 0 to 5 psi A2XBF0415C25#G
- ASHCROFT General Industrial Pressure Transducer E2GB3CM0242CCX03F50#
- ASHCROFT Transducer, Vac to 30 psi, Output 1 to5VDC G17M0115M1VAC/30#
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC G17M0215M17500#
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, G17MEK42F23000#
- ANDERSON GREENWOOD Instrument Manifold 6000Psi Pressure Transmitter Parts Accessory M6AVIC-4
- ASHCROFT Explosion Proof Transducer, Vac to 15 psi A2XBM0415C215#G&VAC
- Ashcroft Pressure Transducers