Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 100 psi, 2-1/2In

  • Zoro #: G0029574
  • Mfr #: 251009AW02L/310SSLXCG100

$148.95

  • Calibration Certificate Included: No
  • Gauge Case Material: 304 Stainless Steel
  • Gauge Filled With: Glycerin
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ashcroft #251009AW02L/310SSLXCG100 Specifications

  • Zoro #: G0029574
  • Mfr #: 251009AW02L/310SSLXCG100
Calibration Certificate Included: No Gauge Case Material: 304 Stainless Steel
Gauge Filled With: Glycerin Gauge Lens Material: Polycarbonate
Connection Location: Lower Gauge Connection Type: MNPT
Includes: Mini Threaded Seals Gauge Socket Material: Brass
Operating Temp. Range: -40 Degrees to 150 Degrees F Basic Gauge Lens Material: Plastic
Color: Silver Gauge Nominal Dial Size: 2-1/2"
Gauge Sensor Material: 316 Stainless Steel Series: 1009AW
Gauge Primary Range Smallest Graduation: 1 Dial Size (In.): 2-1/2
Accuracy: +/- 1% of Span Gauge Panel Mountable: No
Item: Pressure Gauge Basic Gauge Socket Material: Brass
Case Color: Silver Gauge Primary Range Units: psi
Gauge Connection Location: Bottom Gauge Application: Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Gauge Accuracy: +/-1.00% Basic Gauge Sensor Material: Stainless Steel
Liquid Filled: Yes Basic Gauge Case Material: Stainless Steel
Material: 304 Stainless steel Max. Pressure (PSI): 100
Smallest Graduation: 1 psi Range: 0 to 100 psi
Gauge Connection Size: 1/4" Gauge Special Options: PLUS!(TM) Performance
Gauge Case Color: Stainless Steel Graduations: 10 psi
Gauge Primary Range Values: 0 to 100 Diameter: 2-3/4"
Gauge Primary Range Numbered Graduations: 10 Pressure and Vacuum Gauge Type: Pressure Gauge
Basic Gauge Wetted Parts: Brass / Stainless Steel Connection Size: 1/4" NPT Male
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose with Seal, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Brass / Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 100, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 1, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 10, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009AW02L/310SSLXCG100