Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 100 psi, 2-1/2In

  • Zoro #: G0030642
  • Mfr #: 251009SW02BX6B100

$119.69

  • Series: 1009
  • Gauge Lens Material: Polycarbonate
  • Accuracy: +/- 1% of Span
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ashcroft #251009SW02BX6B100 Specifications

  • Zoro #: G0030642
  • Mfr #: 251009SW02BX6B100
Series: 1009 Gauge Lens Material: Polycarbonate
Accuracy: +/- 1% of Span Manufacturers Warranty Length: 5 yr.
Gauge Connection Type: MNPT Color: Silver
Gauge Sensor Material: 316 Stainless Steel Range: 0 to 100 psi
Gauge Nominal Dial Size: 2-1/2" Gauge Case Color: Stainless Steel
Gauge Case Material: 304 Stainless Steel Max. Pressure (PSI): 100
Diameter: 2-3/4" Gauge Primary Range Numbered Graduations: 10
Gauge Connection Size: 1/4" Gauge Panel Mountable: No
Basic Gauge Socket Material: Stainless Steel Basic Gauge Sensor Material: Stainless Steel
Operating Temp. Range: -40 Degrees to 150 Degrees F Dial Size (In.): 2-1/2
Gauge Primary Range Units: psi Case Color: Silver
Connection Size: 1/4" NPT Male Item: Pressure Gauge
Pressure and Vacuum Gauge Type: Pressure Gauge Connection Location: Lower Back
Material: 304 Stainless steel Gauge Application: Oxygen Service Cleaned, Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Liquid Filled: No Length: 2.41"
Gauge Primary Range Smallest Graduation: 1 Gauge Primary Range Values: 0 to 100
Basic Gauge Lens Material: Plastic Calibration Certificate Included: No
Gauge Connection Location: Lower Back Gauge Accuracy: +/-1.00%
Smallest Graduation: 1 psi Basic Gauge Case Material: Stainless Steel
Gauge Special Options: PLUS!(TM) Performance Gauge Socket Material: 316 Stainless Steel
Graduations: 10 psi Basic Gauge Wetted Parts: Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Oxygen Service Cleaned, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Lower Back, 0 to 100, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 10, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009SW02BX6B100