Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 100 psi, 2-1/2In

  • Zoro #: G0029775
  • Mfr #: 251009SW02LX6B100

$99.12

  • Gauge Special Options: PLUS!(TM) Performance
  • Gauge Nominal Dial Size: 2-1/2"
  • Liquid Filled: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ashcroft #251009SW02LX6B100 Specifications

  • Zoro #: G0029775
  • Mfr #: 251009SW02LX6B100
Gauge Special Options: PLUS!(TM) Performance Gauge Nominal Dial Size: 2-1/2"
Liquid Filled: No Basic Gauge Socket Material: Stainless Steel
Gauge Case Material: 304 Stainless Steel Manufacturers Warranty Length: 5 yr.
Smallest Graduation: 1 psi Gauge Primary Range Smallest Graduation: 1
Calibration Certificate Included: No Gauge Primary Range Values: 0 to 100
Connection Location: Lower Series: 1009
Gauge Lens Material: Polycarbonate Dial Size (In.): 2-1/2
Gauge Connection Size: 1/4" Operating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Socket Material: 316 Stainless Steel Gauge Primary Range Units: psi
Diameter: 2-3/4" Basic Gauge Sensor Material: Stainless Steel
Gauge Case Color: Stainless Steel Material: 304 Stainless steel
Gauge Sensor Material: 316 Stainless Steel Basic Gauge Case Material: Stainless Steel
Gauge Panel Mountable: No Basic Gauge Lens Material: Plastic
Graduations: 10 psi Max. Pressure (PSI): 100
Pressure and Vacuum Gauge Type: Pressure Gauge Connection Size: 1/4" NPT Male
Gauge Connection Type: MNPT Item: Pressure Gauge
Gauge Connection Location: Bottom Gauge Accuracy: +/-1.00%
Gauge Primary Range Numbered Graduations: 10 Basic Gauge Wetted Parts: Stainless Steel
Color: Silver Range: 0 to 100 psi
Gauge Application: Oxygen Service Cleaned, Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions Case Color: Silver
Accuracy: +/- 1% of Span Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Oxygen Service Cleaned, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 100, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 10, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009SW02LX6B100