Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pressure Gauge, 0 to 100 psi, 3-1/2In
  • Zoro #: G0031586
  • Mfr #: 35-1032S-20L-100
$390.59
  • Gauge Application: Sanitary
  • Gauge Primary Range Values: 0 to 100
  • Max. Pressure (PSI): 100
See full product details
This item ships free.

Ashcroft #35-1032S-20L-100 Specifications

  • Zoro #: G0031586
  • Mfr #: 35-1032S-20L-100
Gauge Application: Sanitary Gauge Primary Range Values: 0 to 100
Max. Pressure (PSI): 100 Gauge Nominal Dial Size: 3-1/2"
Gauge Primary Range Numbered Graduations: 10 Graduations: 10 psi
Gauge Primary Range Smallest Graduation: 1 Basic Gauge Socket Material: Stainless Steel
Gauge Connection Location: Bottom Gauge Primary Range Units: psi
Gauge Connection Type: Triclamp Gauge Connection Size: 2"
Connection Size: 2" Triclamp Range: 0 to 100 psi
Basic Gauge Wetted Parts: Stainless Steel Gauge Case Color: Stainless Steel
Calibration Certificate Included: No Basic Gauge Case Material: Stainless Steel
Gauge Filled With: Glycerin Gauge Accuracy: +/-1.50%
Gauge Panel Mountable: No Dial Size (In.): 3-1/2
Gauge Case Material: 300 Stainless Steel Gauge Special Options: PLUS!(TM) Performance
Pressure and Vacuum Gauge Type: Pressure Gauge Gauge Socket Material: 316 Stainless Steel
Item: Pressure Gauge Basic Gauge Sensor Material: Stainless Steel
Color: Silver Operating Temp. Range: -40 Degrees to 150 Degrees F
Connection Location: Lower Basic Gauge Lens Material: Plastic
Smallest Graduation: 1 psi Accuracy: +/- 1.5% of Span
Gauge Lens Material: Polycarbonate Diameter: 3.89"
Series: 1032S Case Color: Silver
Material: 304 Stainless Steel Electropolished Liquid Filled: Yes
Gauge Sensor Material: 316 Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Sanitary, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 2 In., Triclamp, Gauge Connection Location Bottom, 0 to 100, psi, +/-1.50 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 1, Gauge Case Material 300 Stainless Steel, Gauge Primary Range Numbered Graduations 10, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #35-1032S-20L-100