Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Pressure Gauge, 0 to 100 psi, 3In, 1/4In

  • Zoro #: G0020422
  • Mfr #: 30-1084S 02L 100 PSI
Ashcroft Pressure Gauge, 0 to 100 psi, 3In, 1/4In 30-1084S 02L 100 PSI
Ashcroft Pressure Gauge, 0 to 100 psi, 3In, 1/4In 30-1084S 02L 100 PSI
$171.93
  • Gauge Primary Range Units: psi
  • Gauge Primary Range Smallest Graduation: 1
  • Color: Silver
See full product details
This item ships free.

Ashcroft #30-1084S 02L 100 PSI Specifications

  • Zoro #: G0020422
  • Mfr #: 30-1084S 02L 100 PSI
Gauge Primary Range Units: psi Gauge Primary Range Smallest Graduation: 1
Color: Silver Max. Pressure (PSI): 100
Basic Gauge Sensor Material: Stainless Steel Material: 316L Stainless Steel
Liquid Filled: No Connection Location: Lower
Gauge Accuracy: +/-0.50% Gauge Case Material: 316 Stainless Steel
Gauge Case Color: Stainless Steel Gauge Connection Type: MNPT
Diameter: 3-1/4" Basic Gauge Socket Material: Stainless Steel
Basic Gauge Case Material: Stainless Steel Operating Temp. Range: -40 Degrees to 150 Degrees F
Graduations: 10 psi Dial Size (In.): 3
Gauge Primary Range Values: 0 to 100 Gauge Primary Range Numbered Graduations: 10
Gauge Connection Location: Bottom Gauge Lens Material: Glass
Connection Size: 1/4 in NPT Calibration Certificate Included: No
Accuracy: +/- 0.5% of Span Includes: Nylon Carrying Pouch
Gauge Socket Material: 316 Stainless Steel Case Color: Silver
Gauge Application: Water and Wastewater Pressure Control, Water Pressure Testing, Specialized OEM Equipment, Food and Dairy, Sanitary / Pharmaceutical, Test and Validation, Calibration Labs, Field Inspection Gauge Nominal Dial Size: 3 in
Range: 0 to 100 psi Gauge Connection Size: 1/4 in
Basic Gauge Lens Material: Glass Gauge Panel Mountable: No
Basic Gauge Wetted Parts: Stainless Steel Series: 1084S
Pressure and Vacuum Gauge Type: Pressure Gauge Item: Pressure Gauge
Gauge Sensor Material: 316 Stainless Steel Smallest Graduation: 1 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Test, 3 in, Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 100, psi, +/-0.50 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material 316 Stainless Steel, Gauge Primary Range Numbered Graduations 10, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #30-1084S 02L 100 PSI