HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pressure Gauge, 0 to 100 psi, 4-1/2In

ASHCROFT| Zoro #: G1615494| Mfr #: 451279AS04L100#

$107.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gauge Special Options: PLUS!(TM) Performance
Operating Temp. Range: -50 Degrees to 150 Degrees F
For Use With: Media Compatible with Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1615494 Mfr #: 451279AS04L100#
Gauge Special Options: PLUS!(TM) PerformanceOperating Temp. Range: -50 Degrees to 150 Degrees F
For Use With: Media Compatible with BronzeGauge Mounting Method: Surface
Gauge Case Color: BlackBasic Gauge Lens Material: Glass
Case Color: BlackGauge Lens Material: Glass
Gauge Connection Location: BottomConnection Location: Lower
Gauge Accuracy: +/-0.50%Calibration Certificate Included: No
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Application: Process
Basic Gauge Sensor Material: BronzeGauge Primary Range Smallest Graduation: 10
Liquid Filled: NoSmallest Graduation: 10 psi
Gauge Primary Range Numbered Graduations: 10Basic Gauge Case Material: Plastic
Gauge Primary Range Units: psiSeries: 1279AS
Graduations: 10 psiGauge Connection Type: MNPT
Basic Gauge Wetted Parts: Brass / BronzeBasic Gauge Socket Material: Brass
Connection Size: 1/2" NPTRange: 0 to 100 psi
Gauge Connection Size: 1/2"Gauge Panel Mountable: Yes
Gauge Nominal Dial Size: 4-1/2"Gauge Primary Range Values: 0 to 100
Item: Pressure GaugeGauge Sensor Material: Phosphor Bronze
Gauge Socket Material: BrassCountry of Origin (subject to change): United States

Description

Pressure Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 100, psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material Phenolic/Thermoplastic, Gauge Primary Range Numbered Graduations 10, Gauge Case Color Black, Calibration Certificate Included No

Reviews