SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pressure Gauge, 0 to 100 psi, 4-1/2In

ASHCROFT| Zoro #: G1169043| Mfr #: 451379SSL04L100#

$162.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 0 Degrees to 150 Degrees FFor Use With: Media Compatible with 316L Stainless SteelGauge Case Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1169043 Mfr #: 451379SSL04L100#
Operating Temp. Range: 0 Degrees to 150 Degrees FFor Use With: Media Compatible with 316L Stainless Steel
Gauge Case Color: BlackBasic Gauge Lens Material: Plastic
Case Color: BlackGauge Lens Material: Acrylic
Gauge Connection Location: BottomConnection Location: Lower
Gauge Filled With: GlycerinGauge Accuracy: +/-0.50%
Calibration Certificate Included: NoPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Application: General PurposeBasic Gauge Sensor Material: Stainless Steel
Gauge Primary Range Smallest Graduation: 1Liquid Filled: Yes
Smallest Graduation: 1 psiGauge Primary Range Numbered Graduations: 10
Basic Gauge Case Material: PlasticGauge Primary Range Units: psi
Series: 1379SSGraduations: 10 psi
Gauge Connection Type: MNPTBasic Gauge Wetted Parts: Stainless Steel
Basic Gauge Socket Material: Stainless SteelConnection Size: 1/2" NPT
Range: 0 to 100 psiGauge Connection Size: 1/2"
Gauge Panel Mountable: NoGauge Nominal Dial Size: 4-1/2"
Gauge Primary Range Values: 0 to 100Item: Pressure Gauge
Gauge Sensor Material: 316L Stainless SteelGauge Socket Material: 316L Stainless Steel
Country of Origin (subject to change): United States

Description

Pressure Gauge, General Purpose, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 100, psi, +/-0.50 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 1, Gauge Case Material Phenolic/Thermoplastic, Gauge Primary Range Numbered Graduations 10, Gauge Case Color Black, Calibration Certificate Included No

Reviews