Ashcroft
Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Aluminum, Black
Mfr # 451082PS02L1MC4
Zoro # G7641076
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Test
- Range 0 to 1000 psi
- Accuracy +/-0.25%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 451082PS02L1MC4
- Zoro # G7641076
- UPC # 723259678416
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Case Diameter | 6.093 in |
Case Depth | 2.875 in |
Bolt Circle Diameter | 5.375 in |
For Panel Cut-Out Size | 4.875 in |
Nominal Dial Size | 4 1/2 in |
Description
Pressure Gauge, Gauge Type Test, Dial Size (In.) 4-1/2, Range 0 to 1000 Psi, Connection Size 1/4" NPT, Connection Location Lower, Smallest Graduation (PSI) 5, Accuracy (%) +/-0.25, Case Material Aluminum, Case Color Black, Socket Material Monel, Tube Material Monel, Lens Material Glass, Ring Material Hinged Steel, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Calibration Certificate NIST With Data, Series 1082, Manufacturers Warranty Length 1 year
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 800 Series Temperature Transmitter, 0/140°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 6 in Stem, 6 mm Diameter (800-0/140-1-1-8-8-060-6)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM221LF)
- EXTECH Digital Multimeter, 480V, AAA (VT30)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (DPG-111)
- ASHCROFT Panel Mount Pressure Gauge (15W1001TH 01B XUCZG 100#)
- ASHCROFT Pressure Gauge (186044 (M23DDG01B160S80))
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B400#)
- ASHCROFT 100-1008Sl-2L-160# 100Mm 1/4In 0-160Psi Npt Pressure Gauge (100-1008SL-2L-160#)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 60#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451259SD04L60#)
- WINTERS Economy 2" 0-30" Vac/Kpa 1/8" Npt Btm (PEM195)
- Ashcroft Pressure Gauges