Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 1000 psi, 2-1/2"

  • Zoro #: G0031726
  • Mfr #: 251009SW02LXLL1000

$92.92

  • Case Color: Silver
  • Gauge Sensor Material: 316 Stainless Steel
  • Basic Gauge Socket Material: Stainless Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ashcroft #251009SW02LXLL1000 Specifications

  • Zoro #: G0031726
  • Mfr #: 251009SW02LXLL1000
Case Color: Silver Gauge Sensor Material: 316 Stainless Steel
Basic Gauge Socket Material: Stainless Steel Basic Gauge Sensor Material: Stainless Steel
Gauge Nominal Dial Size: 2-1/2" Gauge Primary Range Numbered Graduations: 100
Item: Pressure Gauge Gauge Connection Location: Bottom
Gauge Connection Size: 1/4" Gauge Primary Range Units: psi
Pressure and Vacuum Gauge Type: Pressure Gauge Accuracy: +/- 1% of Span
Manufacturers Warranty Length: 5 yr. Gauge Lens Material: Polycarbonate
Liquid Filled: Yes Dial Size (In.): 2-1/2
Calibration Certificate Included: No Basic Gauge Wetted Parts: Stainless Steel
Basic Gauge Lens Material: Plastic Color: Silver
Operating Temp. Range: -40 Degrees to 150 Degrees F Gauge Case Material: 304 Stainless Steel
Connection Size: 1/4" NPT Male Basic Gauge Case Material: Stainless Steel
Gauge Accuracy: +/-1.00% Connection Location: Lower
Gauge Application: Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions Gauge Primary Range Smallest Graduation: 10
Graduations: 100 psi Gauge Case Color: Stainless Steel
Smallest Graduation: 10 psi Series: 1009SW XLL
Gauge Panel Mountable: No Material: 304 Stainless steel
Max. Pressure (PSI): 1000 Gauge Special Options: PLUS!(TM) Performance
Gauge Connection Type: MNPT Gauge Primary Range Values: 0 to 1000
Diameter: 2-3/4" Gauge Socket Material: 316 Stainless Steel
Range: 0 to 1000 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 1000, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 100, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009SW02LXLL1000