Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 1000 psi, 2-1/2In

  • Zoro #: G0030694
  • Mfr #: 251009SW02BX6B1000

$113.99

  • Item: Pressure Gauge
  • Gauge Accuracy: +/-1.00%
  • Gauge Primary Range Values: 0 to 1000
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ashcroft #251009SW02BX6B1000 Specifications

  • Zoro #: G0030694
  • Mfr #: 251009SW02BX6B1000
Item: Pressure Gauge Gauge Accuracy: +/-1.00%
Gauge Primary Range Values: 0 to 1000 Gauge Primary Range Numbered Graduations: 100
Graduations: 100 psi Gauge Sensor Material: 316 Stainless Steel
Basic Gauge Lens Material: Plastic Basic Gauge Case Material: Stainless Steel
Color: Silver Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Application: Oxygen Service Cleaned, Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions Gauge Case Color: Stainless Steel
Calibration Certificate Included: No Dial Size (In.): 2-1/2
Case Color: Silver Max. Pressure (PSI): 1000
Smallest Graduation: 10 psi Gauge Lens Material: Polycarbonate
Connection Size: 1/4" NPT Male Material: 304 Stainless steel
Gauge Primary Range Smallest Graduation: 10 Liquid Filled: No
Gauge Case Material: 304 Stainless Steel Gauge Special Options: PLUS!(TM) Performance
Gauge Connection Size: 1/4" Gauge Nominal Dial Size: 2-1/2"
Basic Gauge Sensor Material: Stainless Steel Basic Gauge Wetted Parts: Stainless Steel
Manufacturers Warranty Length: 5 yr. Range: 0 to 1000 psi
Gauge Connection Location: Lower Back Series: 1009
Diameter: 2-3/4" Connection Location: Lower Back
Gauge Panel Mountable: No Basic Gauge Socket Material: Stainless Steel
Gauge Primary Range Units: psi Gauge Connection Type: MNPT
Length: 2.41" Operating Temp. Range: -40 Degrees to 150 Degrees F
Accuracy: +/- 1% of Span Gauge Socket Material: 316 Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Oxygen Service Cleaned, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Lower Back, 0 to 1000, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 100, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009SW02BX6B1000