Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pressure Gauge, 0 to 1000 psi, 2-1/2In
  • Zoro #: G0031841
  • Mfr #: 251009SW02BXLL1000
$95.99
  • Gauge Primary Range Numbered Graduations: 100
  • Gauge Lens Material: Polycarbonate
  • Material: 304 Stainless steel
See full product details
This item ships free.

Ashcroft #251009SW02BXLL1000 Specifications

  • Zoro #: G0031841
  • Mfr #: 251009SW02BXLL1000
Gauge Primary Range Numbered Graduations: 100 Gauge Lens Material: Polycarbonate
Material: 304 Stainless steel Gauge Socket Material: 316 Stainless Steel
Gauge Connection Location: Lower Back Gauge Case Material: 304 Stainless Steel
Gauge Connection Size: 1/4" Gauge Nominal Dial Size: 2-1/2"
Gauge Primary Range Units: psi Gauge Primary Range Smallest Graduation: 10
Basic Gauge Case Material: Stainless Steel Liquid Filled: No
Diameter: 2-3/4" Gauge Filled With: Glycerin
Connection Size: 1/4" NPT Male Range: 0 to 1000 psi
Connection Location: Lower Back Calibration Certificate Included: No
Case Color: Silver Max. Pressure (PSI): 1000
Basic Gauge Sensor Material: Stainless Steel Gauge Accuracy: +/-1.00%
Graduations: 100 psi Length: 2.41"
Manufacturers Warranty Length: 5 yr. Operating Temp. Range: -40 Degrees to 150 Degrees F
Basic Gauge Lens Material: Plastic Dial Size (In.): 2-1/2
Accuracy: +/- 1% of Span Gauge Application: Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Color: Silver Smallest Graduation: 10 psi
Basic Gauge Socket Material: Stainless Steel Gauge Panel Mountable: No
Gauge Case Color: Stainless Steel Gauge Connection Type: MNPT
Basic Gauge Wetted Parts: Stainless Steel Series: 1009
Gauge Special Options: PLUS!(TM) Performance Item: Pressure Gauge
Gauge Primary Range Values: 0 to 1000 Gauge Sensor Material: 316 Stainless Steel
Pressure and Vacuum Gauge Type: Pressure Gauge Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Lower Back, 0 to 1000, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 100, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009SW02BXLL1000