Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Pressure Gauge, 0 to 1000 psi, 2-1/2In

ASHCROFT | Zoro #: G0029827 | Mfr #: 251009SW02LX6B1000

$ 75.99 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Connection Size: 1/4" NPT
  • Operating Temp. Range: -40 Degrees to 150 Degrees F
  • Gauge Primary Range Numbered Graduations: 100
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0029827 Mfr #: 251009SW02LX6B1000
Connection Size: 1/4" NPT Operating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Primary Range Numbered Graduations: 100 Gauge Case Color: Stainless Steel
Basic Gauge Socket Material: Stainless Steel Gauge Primary Range Smallest Graduation: 10
Gauge Connection Type: MNPT Basic Gauge Wetted Parts: Stainless Steel
Graduations: 100 psi Basic Gauge Case Material: Stainless Steel
Gauge Special Options: PLUS!(TM) Performance Gauge Primary Range Units: psi
Gauge Accuracy: +/-1.00% Gauge Sensor Material: 316 Stainless Steel
Series: 1009 Gauge Connection Location: Bottom
Gauge Socket Material: 316 Stainless Steel Basic Gauge Lens Material: Plastic
Gauge Connection Size: 1/4" Gauge Lens Material: Polycarbonate
Connection Location: Lower Case Color: Silver
Basic Gauge Sensor Material: Stainless Steel Gauge Panel Mountable: No
Range: 0 to 1000 psi Gauge Primary Range Values: 0 to 1000
Gauge Nominal Dial Size: 2-1/2" Calibration Certificate Included: No
Manufacturers Warranty Length: 5 yr. Pressure and Vacuum Gauge Type: Pressure Gauge
Item: Pressure Gauge Smallest Graduation: 10 psi
Gauge Case Material: 304 Stainless Steel Gauge Application: Oxygen Service Cleaned
Liquid Filled: No Country of Origin (subject to change): United States

Description

Pressure Gauge, Oxygen Service Cleaned, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 1000, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 100, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews