Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pressure Gauge, 0 to 1000 psi, 3-1/2In
  • Zoro #: G0031997
  • Mfr #: 351009SW02LXLL1000
$98.99
  • Connection Size: 1/4" NPT Male
  • Basic Gauge Lens Material: Plastic
  • Basic Gauge Wetted Parts: Stainless Steel
See full product details
This item ships free.

Ashcroft #351009SW02LXLL1000 Specifications

  • Zoro #: G0031997
  • Mfr #: 351009SW02LXLL1000
Connection Size: 1/4" NPT Male Basic Gauge Lens Material: Plastic
Basic Gauge Wetted Parts: Stainless Steel Gauge Connection Size: 1/4"
Accuracy: +/- 1% of Span Case Color: Silver
Gauge Connection Type: MNPT Diameter: 3.89"
Dial Size (In.): 3-1/2 Manufacturers Warranty Length: 5 yr.
Item: Pressure Gauge Gauge Primary Range Units: psi
Gauge Socket Material: 316 Stainless Steel Smallest Graduation: 10 psi
Gauge Application: Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions Basic Gauge Sensor Material: Stainless Steel
Gauge Case Color: Stainless Steel Material: 304 Stainless steel
Connection Location: Lower Gauge Connection Location: Bottom
Basic Gauge Case Material: Stainless Steel Graduations: 100 psi
Gauge Case Material: 304 Stainless Steel Pressure and Vacuum Gauge Type: Pressure Gauge
Max. Pressure (PSI): 1000 Gauge Primary Range Numbered Graduations: 100
Gauge Primary Range Values: 0 to 1000 Gauge Nominal Dial Size: 3-1/2"
Gauge Panel Mountable: No Gauge Sensor Material: 316 Stainless Steel
Operating Temp. Range: -40 Degrees to 150 Degrees F Calibration Certificate Included: No
Gauge Primary Range Smallest Graduation: 10 Gauge Accuracy: +/-1.00%
Range: 0 to 1000 psi Liquid Filled: No
Gauge Special Options: PLUS!(TM) Performance Series: 1009SW XLL
Basic Gauge Socket Material: Stainless Steel Gauge Lens Material: Polycarbonate
Color: Silver Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Test, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 1000, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 100, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #351009SW02LXLL1000