Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 1000 psi, 3In, 1/4In

  • Zoro #: G0020431
  • Mfr #: 30-1084S 02L 1 000 PSI
Ashcroft Pressure Gauge, 0 to 1000 psi, 3In, 1/4In 30-1084S 02L 1 000 PSI
Ashcroft Pressure Gauge, 0 to 1000 psi, 3In, 1/4In 30-1084S 02L 1 000 PSI
$172.00
  • Gauge Connection Type: MNPT
  • Item: Pressure Gauge
  • Dial Size (In.): 3
See full product details
This item ships free.

Ashcroft #30-1084S 02L 1 000 PSI Specifications

  • Zoro #: G0020431
  • Mfr #: 30-1084S 02L 1 000 PSI
Gauge Connection Type: MNPT Item: Pressure Gauge
Dial Size (In.): 3 Connection Size: 1/4 in NPT
Range: 0 to 1000 psi Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Socket Material: 316 Stainless Steel Gauge Panel Mountable: No
Smallest Graduation: 10 psi Diameter: 3-1/4"
Gauge Connection Location: Bottom Accuracy: +/- 0.5% of Span
Basic Gauge Sensor Material: Stainless Steel Basic Gauge Wetted Parts: Stainless Steel
Material: 316L Stainless Steel Gauge Application: Water and Wastewater Pressure Control, Water Pressure Testing, Specialized OEM Equipment, Food and Dairy, Sanitary / Pharmaceutical, Test and Validation, Calibration Labs, Field Inspection
Color: Silver Basic Gauge Socket Material: Stainless Steel
Gauge Primary Range Smallest Graduation: 10 Gauge Lens Material: Glass
Gauge Sensor Material: 316 Stainless Steel Basic Gauge Lens Material: Glass
Gauge Case Material: 316 Stainless Steel Gauge Primary Range Units: psi
Liquid Filled: No Basic Gauge Case Material: Stainless Steel
Gauge Primary Range Values: 0 to 1000 Gauge Accuracy: +/-0.50%
Gauge Nominal Dial Size: 3 in Connection Location: Lower
Includes: Nylon Carrying Pouch Graduations: 100 psi
Series: 1084S Gauge Case Color: Stainless Steel
Case Color: Silver Calibration Certificate Included: No
Gauge Connection Size: 1/4 in Gauge Primary Range Numbered Graduations: 100
Max. Pressure (PSI): 1000 Operating Temp. Range: -40 Degrees to 150 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Test, 3 in, Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 1000, psi, +/-0.50 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 316 Stainless Steel, Gauge Primary Range Numbered Graduations 100, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #30-1084S 02L 1 000 PSI