Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 1000 psi, 6In, 1/4In

  • Zoro #: G0028052
  • Mfr #: 60-1082PS 02L 1000 PSI
$315.89
  • Basic Gauge Lens Material: Glass
  • Calibration Certificate Included: No
  • Gauge Primary Range Values: 0 to 1000
See full product details
This item ships free.

Ashcroft #60-1082PS 02L 1000 PSI Specifications

  • Zoro #: G0028052
  • Mfr #: 60-1082PS 02L 1000 PSI
Basic Gauge Lens Material: Glass Calibration Certificate Included: No
Gauge Primary Range Values: 0 to 1000 Connection Location: Lower
Gauge Connection Type: MNPT Basic Gauge Wetted Parts: Monel
Gauge Primary Range Smallest Graduation: 5 Gauge Primary Range Units: psi
Gauge Connection Location: Bottom Max. Pressure (PSI): 1000
Material: Epoxy Coated Aluminum Gauge Socket Material: Monel
Basic Gauge Case Material: Aluminum Gauge Lens Material: Glass
Gauge Connection Size: 1/4 in Accuracy: +/- 0.25% of Span
Operating Temp. Range: -40 Degrees to 150 Degrees F Connection Size: 1/4 in NPT
Gauge Sensor Material: Monel Graduations: 100 psi
Basic Gauge Sensor Material: Monel Range: 0 to 1000 psi
Color: Black Gauge Accuracy: +/-0.25%
Case Color: Black Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Case Material: Epoxy Coated Aluminum Dial Size (In.): 6
Gauge Case Color: Black Gauge Primary Range Numbered Graduations: 100
Gauge Nominal Dial Size: 6 in Smallest Graduation: 5 psi
Liquid Filled: No Item: Pressure Gauge
Gauge Application: Test Gauge Panel Mountable: No
Basic Gauge Socket Material: Monel Series: 1082
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Test, 6 in, Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Monel, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 1000, psi, +/-0.25 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Epoxy Coated Aluminum, Gauge Primary Range Numbered Graduations 100, Gauge Case Color Black, Calibration Certificate Included No

Reviews of Ashcroft #60-1082PS 02L 1000 PSI