Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 10000 psi, 4-1/2In

  • Zoro #: G0027982
  • Mfr #: 45-1082PS 02L 10 000 PSI

$374.30

  • Connection Location: Lower
  • Case Color: Black
  • Gauge Primary Range Smallest Graduation: 50
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ashcroft #45-1082PS 02L 10 000 PSI Specifications

  • Zoro #: G0027982
  • Mfr #: 45-1082PS 02L 10 000 PSI
Connection Location: Lower Case Color: Black
Gauge Primary Range Smallest Graduation: 50 Item: Pressure Gauge
Basic Gauge Sensor Material: Monel Liquid Filled: No
Gauge Panel Mountable: No Material: Epoxy Coated Aluminum
Gauge Connection Location: Bottom Calibration Certificate Included: No
Gauge Application: Test Dial Size (In.): 4-1/2
Accuracy: +/- 0.25% of Span Basic Gauge Case Material: Aluminum
Gauge Connection Type: MNPT Color: Black
Range: 0 to 10,000 psi Gauge Nominal Dial Size: 4-1/2"
Gauge Socket Material: Monel 400 Graduations: 1000 psi
Smallest Graduation: 50 psi Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Accuracy: +/-0.25% Gauge Primary Range Units: psi
Basic Gauge Wetted Parts: Monel Connection Size: 1/4" NPT Male
Gauge Case Color: Black Basic Gauge Lens Material: Glass
Gauge Sensor Material: Monel K Gauge Lens Material: Glass
Gauge Case Material: Epoxy Coated Aluminum Gauge Primary Range Numbered Graduations: 1000
Gauge Primary Range Values: 0 to 10,000 Series: 1082
Max. Pressure (PSI): 10000 Operating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Connection Size: 1/4" Basic Gauge Socket Material: Monel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Test, 4-1/2 In., Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Monel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 10,000, psi, +/-0.25 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 50, Gauge Case Material Epoxy Coated Aluminum, Gauge Primary Range Numbered Graduations 1000, Gauge Case Color Black, Calibration Certificate Included No

Reviews of Ashcroft #45-1082PS 02L 10 000 PSI