Pressure Gauge, 0 to 15 psi, 2-1/2In, 1/4In

ASHCROFT| Zoro #: G0030615| Mfr #: 251009SW02BX6B15

$132.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Item: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0030615 Mfr #: 251009SW02BX6B15
Basic Gauge Lens Material: PlasticItem: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees FLiquid Filled: No
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Lower Back
Gauge Case Color: Stainless SteelConnection Location: Lower Back
Gauge Primary Range Units: psiGauge Panel Mountable: No
Gauge Connection Type: MNPTConnection Size: 1/4" NPT
Basic Gauge Case Material: Stainless SteelRange: 0 to 15 psi
Gauge Lens Material: PolycarbonateBasic Gauge Sensor Material: Stainless Steel
Gauge Primary Range Values: 0 to 15Gauge Primary Range Smallest Graduation: 0.2
Graduations: 1 psiBasic Gauge Wetted Parts: Stainless Steel
Gauge Accuracy: +/-1.00%Smallest Graduation: 0.2 psi
Gauge Case Material: 304 Stainless SteelGauge Application: Oxygen Service Cleaned
Gauge Nominal Dial Size: 2-1/2"Calibration Certificate Included: No
Case Color: SilverSeries: 1009
Manufacturers Warranty Length: 5 yr.Gauge Primary Range Numbered Graduations: 1
Gauge Connection Size: 1/4"Gauge Sensor Material: 316 Stainless Steel
Gauge Special Options: PLUS!(TM) PerformanceGauge Socket Material: 316 Stainless Steel
Basic Gauge Socket Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Pressure Gauge, Oxygen Service Cleaned, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Lower Back, 0 to 15, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.2, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 1, Gauge Case Color Stainless Steel

Reviews