THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pressure Gauge, 0 to 15 psi, 2-1/2In, 1/4In

ASHCROFT| Zoro #: G0031762| Mfr #: 251009SW02BXLL15

$100.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Liquid Filled: No
Gauge Case Material: 304 Stainless Steel
Gauge Application: Test
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0031762 Mfr #: 251009SW02BXLL15
Liquid Filled: NoGauge Case Material: 304 Stainless Steel
Gauge Application: TestConnection Size: 1/4" NPT
Gauge Socket Material: 316 Stainless SteelPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Units: psiCase Color: Silver
Gauge Primary Range Numbered Graduations: 1Gauge Connection Size: 1/4"
Basic Gauge Sensor Material: Stainless SteelBasic Gauge Lens Material: Plastic
Gauge Primary Range Values: 0 to 15Connection Location: Lower Back
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Sensor Material: 316 Stainless Steel
Basic Gauge Wetted Parts: Stainless SteelGauge Connection Location: Lower Back
Series: 1009Basic Gauge Case Material: Stainless Steel
Gauge Connection Type: MNPTGauge Accuracy: +/-1.00%
Range: 0 to 15 psiCalibration Certificate Included: No
Gauge Filled With: GlycerinGraduations: 1 psi
Gauge Special Options: PLUS!(TM) PerformanceGauge Panel Mountable: No
Gauge Lens Material: PolycarbonateGauge Nominal Dial Size: 2-1/2"
Gauge Primary Range Smallest Graduation: 0.2Smallest Graduation: 0.2 psi
Manufacturers Warranty Length: 5 yr.Basic Gauge Socket Material: Stainless Steel
Item: Pressure GaugeGauge Case Color: Stainless Steel
Country of Origin (subject to change): United States

Description

Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Lower Back, 0 to 15, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 0.2, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 1, Gauge Case Color Stainless Steel

Reviews