Ashcroft
Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Plastic, Black
Mfr # 451279AS04L15#
Zoro # G2140004
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application Process
- Accuracy +/-0.5%
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black 451279AS04L160#
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black 451279AS04L100#
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black 451279AS04L1000#
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver 251009AW02L160#
- ASHCROFT Compound Gauge, -30 to 0 to 30 in wc/in wc, 1/4 in MNPT, Plastic, Black 1188A
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver 351009SW02L5000#
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Aluminum, Black 601082AS02L15C4
- ASHCROFT Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black DG2531L0NAMO2L1000#-XCYC4LM
- ASHCROFT Digital Pressure Gauge with Transmitter, 0 to 100 psi, 1/4 in MNPT, Metal 302174SD02LXBLBK100#
- SPAN Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black LFC-220-30VAC-G
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver 4FMU3
- Ashcroft Pressure Gauges