KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 1500 psi, 4-1/2In

ASHCROFT| Zoro #: G0784506| Mfr #: 451259SD04L1500#

$105.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Gauge Lens Material: Glass
Basic Gauge Socket Material: Stainless Steel
Gauge Primary Range Units: psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784506 Mfr #: 451259SD04L1500#
Gauge Lens Material: GlassBasic Gauge Socket Material: Stainless Steel
Gauge Primary Range Units: psiGauge Socket Material: 316L Stainless Steel
Smallest Graduation: 20 psiCalibration Certificate Included: No
Gauge Mounting Method: SurfaceOperating Temp. Range: -50 Degrees to 150 Degrees F
Item: Pressure GaugeGauge Application: Process
Gauge Nominal Dial Size: 4-1/2"Basic Gauge Wetted Parts: Stainless Steel
Pressure and Vacuum Gauge Type: Pressure GaugeCase Color: Black
Range: 0 to 1500 psiConnection Location: Lower
Gauge Connection Location: BottomGauge Connection Type: MNPT
Series: 1259SDGraduations: 200 psi
Liquid Filled: NoGauge Case Color: Black
Gauge Primary Range Numbered Graduations: 200Gauge Accuracy: +/-0.50%
Gauge Panel Mountable: YesConnection Size: 1/2" NPT
Basic Gauge Lens Material: GlassGauge Primary Range Smallest Graduation: 20
For Use With: Media Compatible with 316L Stainless SteelBasic Gauge Sensor Material: Stainless Steel
Gauge Sensor Material: 316L Stainless SteelGauge Primary Range Values: 0 to 1500
Gauge Connection Size: 1/2"Basic Gauge Case Material: Plastic
Country of Origin (subject to change): China

Description

Pressure Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 1500, psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 20, Gauge Case Material Phenolic/Thermoplastic, Gauge Primary Range Numbered Graduations 200, Gauge Case Color Black, Calibration Certificate Included No

Reviews