KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 1500 psi, 4-1/2In

ASHCROFT| Zoro #: G1991753| Mfr #: 451279SS04LXLL1500

$186.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Gauge Lens Material: Glass
Basic Gauge Socket Material: Stainless Steel
Gauge Primary Range Units: psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1991753 Mfr #: 451279SS04LXLL1500
Gauge Lens Material: GlassBasic Gauge Socket Material: Stainless Steel
Gauge Primary Range Units: psiGauge Socket Material: 316 Stainless Steel
Smallest Graduation: 20 psiCalibration Certificate Included: No
Gauge Mounting Method: SurfaceOperating Temp. Range: -40 Degrees to 150 Degrees F
Item: Pressure GaugeGauge Application: Process
Gauge Nominal Dial Size: 4-1/2"Basic Gauge Wetted Parts: Stainless Steel
Case Color: BlackRange: 0 to 1500 psi
Connection Location: LowerGauge Connection Location: Bottom
Gauge Connection Type: MNPTSeries: 1279SS XLL
Graduations: 200 psiLiquid Filled: No
Gauge Case Color: Stainless SteelGauge Special Options: PLUS!(TM) Performance
Gauge Primary Range Numbered Graduations: 200Gauge Accuracy: +/-0.50%
Gauge Panel Mountable: YesConnection Size: 1/2" NPT
Basic Gauge Lens Material: GlassGauge Primary Range Smallest Graduation: 20
Basic Gauge Sensor Material: Stainless SteelGauge Sensor Material: 316 Stainless Steel
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Primary Range Values: 0 to 1500
Gauge Connection Size: 1/2"Basic Gauge Case Material: Plastic
Country of Origin (subject to change): United States

Description

Pressure Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 1500, psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 20, Gauge Case Material Phenolic, Gauge Primary Range Numbered Graduations 200, Gauge Case Color Stainless Steel

Reviews