Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 160 psi, 2-1/2In

  • Zoro #: G0030651
  • Mfr #: 251009SW02BX6B160

$119.70

  • Gauge Case Material: 304 Stainless Steel
  • Gauge Connection Type: MNPT
  • Gauge Connection Size: 1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ashcroft #251009SW02BX6B160 Specifications

  • Zoro #: G0030651
  • Mfr #: 251009SW02BX6B160
Gauge Case Material: 304 Stainless Steel Gauge Connection Type: MNPT
Gauge Connection Size: 1/4" Basic Gauge Sensor Material: Stainless Steel
Color: Silver Gauge Primary Range Units: psi
Basic Gauge Wetted Parts: Stainless Steel Smallest Graduation: 2 psi
Gauge Connection Location: Lower Back Gauge Primary Range Smallest Graduation: 2
Basic Gauge Lens Material: Plastic Gauge Case Color: Stainless Steel
Gauge Accuracy: +/-1.00% Gauge Lens Material: Polycarbonate
Gauge Primary Range Numbered Graduations: 20 Basic Gauge Socket Material: Stainless Steel
Calibration Certificate Included: No Manufacturers Warranty Length: 5 yr.
Gauge Special Options: PLUS!(TM) Performance Diameter: 2-3/4"
Case Color: Silver Connection Size: 1/4" NPT Male
Graduations: 20 psi Gauge Sensor Material: 316 Stainless Steel
Gauge Primary Range Values: 0 to 160 Gauge Panel Mountable: No
Series: 1009 Gauge Application: Oxygen Service Cleaned, Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Gauge Nominal Dial Size: 2-1/2" Liquid Filled: No
Accuracy: +/- 1% of Span Basic Gauge Case Material: Stainless Steel
Operating Temp. Range: -40 Degrees to 150 Degrees F Gauge Socket Material: 316 Stainless Steel
Material: 304 Stainless steel Pressure and Vacuum Gauge Type: Pressure Gauge
Range: 0 to 160 psi Dial Size (In.): 2-1/2
Item: Pressure Gauge Connection Location: Lower Back
Length: 2.41" Max. Pressure (PSI): 160
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Oxygen Service Cleaned, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Lower Back, 0 to 160, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 20, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009SW02BX6B160