Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 160 psi, 2-1/2In

  • Zoro #: G0031805
  • Mfr #: 251009SW02BXLL160

$105.59

  • Length: 2.41"
  • Gauge Panel Mountable: No
  • Connection Size: 1/4" NPT Male
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ashcroft #251009SW02BXLL160 Specifications

  • Zoro #: G0031805
  • Mfr #: 251009SW02BXLL160
Length: 2.41" Gauge Panel Mountable: No
Connection Size: 1/4" NPT Male Gauge Nominal Dial Size: 2-1/2"
Case Color: Silver Gauge Sensor Material: 316 Stainless Steel
Basic Gauge Lens Material: Plastic Manufacturers Warranty Length: 5 yr.
Gauge Lens Material: Polycarbonate Diameter: 2-3/4"
Gauge Primary Range Values: 0 to 160 Dial Size (In.): 2-1/2
Gauge Application: Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions Accuracy: +/- 1% of Span
Gauge Connection Location: Lower Back Gauge Primary Range Smallest Graduation: 2
Pressure and Vacuum Gauge Type: Pressure Gauge Series: 1009
Smallest Graduation: 2 psi Calibration Certificate Included: No
Basic Gauge Sensor Material: Stainless Steel Color: Silver
Gauge Filled With: Glycerin Gauge Case Material: 304 Stainless Steel
Gauge Connection Size: 1/4" Gauge Socket Material: 316 Stainless Steel
Gauge Primary Range Units: psi Basic Gauge Socket Material: Stainless Steel
Basic Gauge Wetted Parts: Stainless Steel Max. Pressure (PSI): 160
Gauge Special Options: PLUS!(TM) Performance Gauge Accuracy: +/-1.00%
Gauge Primary Range Numbered Graduations: 20 Operating Temp. Range: -40 Degrees to 150 Degrees F
Graduations: 20 psi Range: 0 to 160 psi
Gauge Case Color: Stainless Steel Gauge Connection Type: MNPT
Liquid Filled: No Connection Location: Lower Back
Basic Gauge Case Material: Stainless Steel Material: 304 Stainless steel
Item: Pressure Gauge Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Lower Back, 0 to 160, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 20, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009SW02BXLL160