Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 160 psi, 2-1/2In

  • Zoro #: G0031692
  • Mfr #: 251009SW02LXLL160

$93.98

  • Gauge Case Color: Stainless Steel
  • Gauge Primary Range Values: 0 to 160
  • Basic Gauge Wetted Parts: Stainless Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ashcroft #251009SW02LXLL160 Specifications

  • Zoro #: G0031692
  • Mfr #: 251009SW02LXLL160
Gauge Case Color: Stainless Steel Gauge Primary Range Values: 0 to 160
Basic Gauge Wetted Parts: Stainless Steel Gauge Accuracy: +/-1.00%
Basic Gauge Sensor Material: Stainless Steel Manufacturers Warranty Length: 5 yr.
Gauge Primary Range Smallest Graduation: 2 Case Color: Silver
Basic Gauge Case Material: Stainless Steel Gauge Connection Size: 1/4"
Gauge Primary Range Numbered Graduations: 20 Basic Gauge Lens Material: Plastic
Series: 1009SW XLL Gauge Connection Type: MNPT
Range: 0 to 160 psi Gauge Sensor Material: 316 Stainless Steel
Gauge Lens Material: Polycarbonate Gauge Socket Material: 316 Stainless Steel
Gauge Connection Location: Bottom Accuracy: +/- 1% of Span
Gauge Special Options: PLUS!(TM) Performance Gauge Case Material: 304 Stainless Steel
Graduations: 20 psi Item: Pressure Gauge
Material: 304 Stainless steel Connection Size: 1/4" NPT Male
Gauge Primary Range Units: psi Connection Location: Lower
Max. Pressure (PSI): 160 Gauge Nominal Dial Size: 2-1/2"
Liquid Filled: No Gauge Application: Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Gauge Panel Mountable: No Operating Temp. Range: -40 Degrees to 150 Degrees F
Dial Size (In.): 2-1/2 Pressure and Vacuum Gauge Type: Pressure Gauge
Smallest Graduation: 2 psi Diameter: 2-3/4"
Calibration Certificate Included: No Color: Silver
Basic Gauge Socket Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 160, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 20, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009SW02LXLL160