SUMMER SEASON SAVINGS!UP TO 20% OFF ALL CATEGORIESENTER CODE: SUMSVRJuly 17-19SEE DETAILS

Pressure Gauge, 0 to 200 psi, 2-1/2In

ASHCROFT| Zoro #: G0029687| Mfr #: 251009AW02B/310SSLXCG200

$145.99 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Item: Pressure Gauge
  • Basic Gauge Socket Material: Stainless Steel
  • Basic Gauge Case Material: Stainless Steel
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0029687 Mfr #: 251009AW02B/310SSLXCG200
Item: Pressure GaugeBasic Gauge Socket Material: Stainless Steel
Basic Gauge Case Material: Stainless SteelBasic Gauge Lens Material: Plastic
Gauge Primary Range Values: 0 to 200Smallest Graduation: 2 psi
Gauge Primary Range Numbered Graduations: 20Gauge Connection Type: MNPT
Connection Location: Lower BackGauge Connection Location: Lower Back
Connection Size: 1/4" NPTBasic Gauge Wetted Parts: Stainless Steel
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Panel Mountable: No
Liquid Filled: NoGauge Socket Material: 316 Stainless Steel
Gauge Lens Material: PolycarbonateCalibration Certificate Included: No
Gauge Nominal Dial Size: 2-1/2"Gauge Connection Size: 1/4"
Operating Temp. Range: -40 Degrees to 150 Degrees FIncludes: Seal
Gauge Primary Range Smallest Graduation: 2Gauge Sensor Material: 316 Stainless Steel
Series: 1009Graduations: 20 psi
Case Color: SilverGauge Application: General Purpose with Seal
Gauge Case Material: 304 Stainless SteelGauge Accuracy: +/-1.00%
Gauge Primary Range Units: psiGauge Case Color: Stainless Steel
Gauge Special Options: PLUS!(TM) PerformanceRange: 0 to 200 psi
Basic Gauge Sensor Material: Stainless SteelManufacturers Warranty Length: 5 yr.
Country of Origin (subject to change): United States

Description

Pressure Gauge, General Purpose with Seal, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Lower Back, 0 to 200, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 20, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews