Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 200 psi, 2-1/2In

  • Zoro #: G0029583
  • Mfr #: 251009AW02L/310SSLXCG200

$142.81

  • Basic Gauge Lens Material: Plastic
  • Calibration Certificate Included: No
  • Basic Gauge Socket Material: Brass
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ashcroft #251009AW02L/310SSLXCG200 Specifications

  • Zoro #: G0029583
  • Mfr #: 251009AW02L/310SSLXCG200
Basic Gauge Lens Material: Plastic Calibration Certificate Included: No
Basic Gauge Socket Material: Brass Operating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Socket Material: Brass Gauge Sensor Material: 316 Stainless Steel
Range: 0 to 200 psi Gauge Filled With: Glycerin
Gauge Connection Location: Bottom Material: 304 Stainless steel
Gauge Primary Range Units: psi Gauge Primary Range Values: 0 to 200
Basic Gauge Case Material: Stainless Steel Gauge Connection Type: MNPT
Gauge Primary Range Numbered Graduations: 20 Gauge Connection Size: 1/4"
Gauge Nominal Dial Size: 2-1/2" Smallest Graduation: 2 psi
Accuracy: +/- 1% of Span Color: Silver
Diameter: 2-3/4" Includes: Mini Threaded Seals
Gauge Accuracy: +/-1.00% Item: Pressure Gauge
Gauge Lens Material: Polycarbonate Gauge Case Material: 304 Stainless Steel
Basic Gauge Sensor Material: Stainless Steel Case Color: Silver
Pressure and Vacuum Gauge Type: Pressure Gauge Gauge Application: Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Graduations: 20 psi Max. Pressure (PSI): 200
Dial Size (In.): 2-1/2 Gauge Special Options: PLUS!(TM) Performance
Gauge Case Color: Stainless Steel Connection Location: Lower
Series: 1009AW Gauge Panel Mountable: No
Gauge Primary Range Smallest Graduation: 2 Connection Size: 1/4" NPT Male
Liquid Filled: Yes Basic Gauge Wetted Parts: Brass / Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose with Seal, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Brass / Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 200, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 2, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 20, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009AW02L/310SSLXCG200