Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 200 psi, 3-1/2In

  • Zoro #: G0031595
  • Mfr #: 35-1032S-20L-200

$398.05

  • Case Color: Silver
  • Material: 304 Stainless Steel Electropolished
  • Calibration Certificate Included: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ashcroft #35-1032S-20L-200 Specifications

  • Zoro #: G0031595
  • Mfr #: 35-1032S-20L-200
Case Color: Silver Material: 304 Stainless Steel Electropolished
Calibration Certificate Included: No Gauge Application: Sanitary
Gauge Case Material: 300 Stainless Steel Operating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Nominal Dial Size: 3-1/2" Basic Gauge Wetted Parts: Stainless Steel
Gauge Case Color: Stainless Steel Series: 1032S
Gauge Primary Range Numbered Graduations: 20 Gauge Special Options: PLUS!(TM) Performance
Gauge Primary Range Smallest Graduation: 2 Liquid Filled: Yes
Connection Location: Lower Gauge Socket Material: 316 Stainless Steel
Accuracy: +/- 1.5% of Span Dial Size (In.): 3-1/2
Color: Silver Gauge Sensor Material: 316 Stainless Steel
Basic Gauge Case Material: Stainless Steel Diameter: 3.89"
Max. Pressure (PSI): 200 Gauge Filled With: Glycerin
Basic Gauge Sensor Material: Stainless Steel Gauge Connection Location: Bottom
Item: Pressure Gauge Graduations: 20 psi
Pressure and Vacuum Gauge Type: Pressure Gauge Basic Gauge Socket Material: Stainless Steel
Gauge Connection Type: Triclamp Gauge Panel Mountable: No
Connection Size: 2" Triclamp Gauge Connection Size: 2"
Gauge Lens Material: Polycarbonate Gauge Primary Range Units: psi
Basic Gauge Lens Material: Plastic Gauge Accuracy: +/-1.50%
Range: 0 to 200 psi Smallest Graduation: 2 psi
Gauge Primary Range Values: 0 to 200 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Sanitary, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 2 In., Triclamp, Gauge Connection Location Bottom, 0 to 200, psi, +/-1.50 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 2, Gauge Case Material 300 Stainless Steel, Gauge Primary Range Numbered Graduations 20, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #35-1032S-20L-200