Ashcroft
Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 351009SW02LXLL 200#
Zoro # G0031875
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Range 0 to 200 psi
- Accuracy +/-1.0%
Explore More Products
- ASHCROFT Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Plastic, Black DG2551N1NAM02L3000#-
- ASHCROFT Panel Mount Pressure Gauge 632008SL02B200#
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02BX6B60
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black 451279SS04LXLL60
- ASHCROFT Pressure Gauge M-15DDG-01B-3000S1500-XULZG
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black 25W1005PH02L160#
- ASHCROFT Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Silver 302086SD02LXCYLM3000#
- ASHCROFT Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver 302086SD02LXCYLM300#
- ASHCROFT Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver 302086SD02LXCYLM15#
- MEC Dial Dry Pressure Gauge 0-30 psi, Brass Bottom Mount 1/4 in. MNPT, 2 in. Steel Case MEJ501
- BAKER INSTRUMENTS 421AVND-30VAC Pressure Gauge, 30"Hg-0" Vac 421AVND-30VAC
- Ashcroft Pressure Gauges