Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pressure Gauge, 0 to 200 psi, 3In, 1/4In
  • Zoro #: G0020447
  • Mfr #: 30-1084S 02L 200 PSI
$174.12
  • Gauge Case Color: Stainless Steel
  • Gauge Application: Water and Wastewater Pressure Control, Water Pressure Testing, Specialized OEM Equipment, Food and Dairy, Sanitary / Pharmaceutical, Test and Validation, Calibration Labs, Field Inspection
  • Operating Temp. Range: -40 Degrees to 150 Degrees F
See full product details
This item ships free.

Ashcroft #30-1084S 02L 200 PSI Specifications

  • Zoro #: G0020447
  • Mfr #: 30-1084S 02L 200 PSI
Gauge Case Color: Stainless Steel Gauge Application: Water and Wastewater Pressure Control, Water Pressure Testing, Specialized OEM Equipment, Food and Dairy, Sanitary / Pharmaceutical, Test and Validation, Calibration Labs, Field Inspection
Operating Temp. Range: -40 Degrees to 150 Degrees F Range: 0 to 200 psi
Color: Silver Liquid Filled: No
Item: Pressure Gauge Connection Size: 1/4" NPT Male
Graduations: 20 psi Gauge Case Material: 316 Stainless Steel
Material: 316L Stainless Steel Basic Gauge Wetted Parts: Stainless Steel
Case Color: Silver Gauge Connection Type: MNPT
Pressure and Vacuum Gauge Type: Pressure Gauge Basic Gauge Socket Material: Stainless Steel
Gauge Accuracy: +/-0.50% Basic Gauge Sensor Material: Stainless Steel
Gauge Nominal Dial Size: 3" Gauge Connection Size: 1/4"
Gauge Primary Range Smallest Graduation: 2 Gauge Lens Material: Glass
Diameter: 3-1/4" Calibration Certificate Included: No
Gauge Primary Range Units: psi Gauge Connection Location: Bottom
Gauge Primary Range Values: 0 to 200 Smallest Graduation: 2 psi
Gauge Socket Material: 316 Stainless Steel Includes: Nylon Carrying Pouch
Dial Size (In.): 3 Gauge Panel Mountable: No
Basic Gauge Case Material: Stainless Steel Gauge Primary Range Numbered Graduations: 20
Connection Location: Lower Basic Gauge Lens Material: Glass
Series: 1084S Accuracy: +/- 0.5% of Span
Gauge Sensor Material: 316 Stainless Steel Max. Pressure (PSI): 200
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Test, 3 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 200, psi, +/-0.50 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material 316 Stainless Steel, Gauge Primary Range Numbered Graduations 20, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #30-1084S 02L 200 PSI