KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 200 psi, 4-1/2In

ASHCROFT| Zoro #: G0831607| Mfr #: 451279SS04LXLL200

$175.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Glass
Liquid Filled: No
Connection Size: 1/2" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0831607 Mfr #: 451279SS04LXLL200
Basic Gauge Lens Material: GlassLiquid Filled: No
Connection Size: 1/2" NPTPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Units: psiCase Color: Black
Gauge Primary Range Numbered Graduations: 20Gauge Connection Size: 1/2"
Basic Gauge Sensor Material: Stainless SteelBasic Gauge Case Material: Plastic
Gauge Primary Range Values: 0 to 200Connection Location: Lower
Gauge Application: ProcessGauge Socket Material: 316 Stainless Steel
Gauge Sensor Material: 316 Stainless SteelBasic Gauge Wetted Parts: Stainless Steel
Gauge Connection Location: BottomSeries: 1279SS XLL
Gauge Panel Mountable: YesGauge Connection Type: MNPT
Gauge Accuracy: +/-0.50%Range: 0 to 200 psi
Calibration Certificate Included: NoGraduations: 20 psi
Gauge Special Options: PLUS!(TM) PerformanceGauge Mounting Method: Surface
Gauge Lens Material: GlassGauge Nominal Dial Size: 4-1/2"
Gauge Primary Range Smallest Graduation: 2Smallest Graduation: 2 psi
Operating Temp. Range: -40 Degrees to 150 Degrees FBasic Gauge Socket Material: Stainless Steel
Item: Pressure GaugeGauge Case Color: Stainless Steel
Country of Origin (subject to change): United States

Description

Pressure Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 200, psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material Phenolic, Gauge Primary Range Numbered Graduations 20, Gauge Case Color Stainless Steel

Reviews