Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pressure Gauge, 0 to 2000 psi, 4-1/2In
  • Zoro #: G0028007
  • Mfr #: 45-1082PS 02L 2000
$322.29
  • Gauge Primary Range Smallest Graduation: 10
  • Max. Pressure (PSI): 2000
  • Gauge Primary Range Numbered Graduations: 200
See full product details
This item ships free.

Ashcroft #45-1082PS 02L 2000 Specifications

  • Zoro #: G0028007
  • Mfr #: 45-1082PS 02L 2000
Gauge Primary Range Smallest Graduation: 10 Max. Pressure (PSI): 2000
Gauge Primary Range Numbered Graduations: 200 Basic Gauge Wetted Parts: Monel
Accuracy: +/- 0.25% of Span Gauge Primary Range Units: psi
Gauge Panel Mountable: No Graduations: 200 psi
Case Color: Black Operating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Connection Size: 1/4" Calibration Certificate Included: No
Basic Gauge Case Material: Aluminum Dial Size (In.): 4-1/2
Gauge Nominal Dial Size: 4-1/2" Gauge Connection Type: MNPT
Gauge Application: Test Item: Pressure Gauge
Basic Gauge Sensor Material: Monel Basic Gauge Lens Material: Glass
Gauge Case Color: Black Basic Gauge Socket Material: Monel
Color: Black Material: Epoxy Coated Aluminum
Gauge Socket Material: Monel 400 Gauge Sensor Material: Monel K
Liquid Filled: No Gauge Accuracy: +/-0.25%
Range: 0 to 2000 psi Gauge Case Material: Epoxy Coated Aluminum
Gauge Connection Location: Bottom Connection Size: 1/4" NPT Male
Gauge Lens Material: Glass Series: 1082
Smallest Graduation: 10 psi Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Values: 0 to 2000 Connection Location: Lower
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Test, 4-1/2 In., Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Monel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 2000, psi, +/-0.25 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material Epoxy Coated Aluminum, Gauge Primary Range Numbered Graduations 200, Gauge Case Color Black, Calibration Certificate Included No

Reviews of Ashcroft #45-1082PS 02L 2000