Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 2000 psi, 6In, 1/4In

  • Zoro #: G0028061
  • Mfr #: 60-1082PS 02L 2000 PSI
$340.00
  • Max. Pressure (PSI): 2000
  • Connection Location: Lower
  • Gauge Connection Size: 1/4 in
See full product details
This item ships free.

Ashcroft #60-1082PS 02L 2000 PSI Specifications

  • Zoro #: G0028061
  • Mfr #: 60-1082PS 02L 2000 PSI
Max. Pressure (PSI): 2000 Connection Location: Lower
Gauge Connection Size: 1/4 in Gauge Socket Material: Monel
Pressure and Vacuum Gauge Type: Pressure Gauge Gauge Application: Test
Smallest Graduation: 5 psi Basic Gauge Socket Material: Monel
Color: Black Gauge Case Material: Epoxy Coated Aluminum
Gauge Panel Mountable: No Gauge Primary Range Numbered Graduations: 200
Gauge Connection Type: MNPT Gauge Primary Range Smallest Graduation: 5
Connection Size: 1/4 in NPT Graduations: 200 psi
Gauge Connection Location: Bottom Gauge Primary Range Values: 0 to 2000
Gauge Accuracy: +/-0.25% Dial Size (In.): 6
Calibration Certificate Included: No Series: 1082
Liquid Filled: No Case Color: Black
Range: 0 to 2000 psi Basic Gauge Case Material: Aluminum
Basic Gauge Lens Material: Glass Material: Epoxy Coated Aluminum
Gauge Lens Material: Glass Operating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Case Color: Black Basic Gauge Wetted Parts: Monel
Basic Gauge Sensor Material: Monel Item: Pressure Gauge
Gauge Nominal Dial Size: 6 in Gauge Primary Range Units: psi
Gauge Sensor Material: Monel Accuracy: +/- 0.25% of Span
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Test, 6 in, Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Monel, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 2000, psi, +/-0.25 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Epoxy Coated Aluminum, Gauge Primary Range Numbered Graduations 200, Gauge Case Color Black, Calibration Certificate Included No

Reviews of Ashcroft #60-1082PS 02L 2000 PSI