Ashcroft

Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black

Ashcroft Pressure Gauge,  0 to 30 psi,  1/4 in MNPT,  Plastic,  Black 25W1005PH02L30#
Hover or click to zoom Tap to zoom
  • Item: Industrial Pressure Gauge
  • Connection Location: Lower
  • Connection Size: 1/4 in NPT
  • Gauge Application: Compressors, Filter Regulators, Fluid Power Equipment, Medical Equipment, Pool and Spa Filters, Automotive Diagnostic Equipment, Beverage Dispensing Equipment, Industrial Machinery, A Variety of Other Applications
  • Accuracy: +/-3-2-3%
  • Material: ABS
  • Color: Black
  • Length: 3-1/2"
See full product details
$14.43

Subtotal: $14.43

Ashcroft #25W1005PH02L30# Specifications

  • Item: Industrial Pressure Gauge
  • Connection Location: Lower
  • Connection Size: 1/4 in NPT
  • Gauge Application: Compressors, Filter Regulators, Fluid Power Equipment, Medical Equipment, Pool and Spa Filters, Automotive Diagnostic Equipment, Beverage Dispensing Equipment, Industrial Machinery, A Variety of Other Applications
  • Range: 0 to 30 psi
  • Accuracy: +/-3-2-3%
  • Material: ABS
  • Color: Black
  • Length: 3-1/2"
  • Diameter: 2.74"
  • Dial Size (In.): 2-1/2
  • Gauge Primary Range Values: 0 to 30
  • Gauge Primary Range Units: psi
  • Gauge Connection Type: MNPT
  • Gauge Connection Size: 1/4 in
  • Basic Gauge Case Material: Plastic
  • Case Color: Black
  • Calibration Certificate Included: No
  • Manufacturers Warranty Length: 1 yr
  • Gauge Lens Material: Polycarbonate
  • Operating Temp. Range: -40 Degrees to 150 Degrees F
  • Basic Gauge Sensor Material: Bronze
  • Graduations: 5 psi
  • Pressure and Vacuum Gauge Type: Pressure Gauge
  • Gauge Case Material: ABS Plastic
  • Series: 1005P
  • Gauge Primary Range Smallest Graduation: 0.5
  • Gauge Accuracy: +/-3-2-3%
  • Basic Gauge Lens Material: Plastic
  • Max. Pressure (PSI): 30
  • Gauge Sensor Material: Bronze
  • Gauge Socket Material: Brass
  • Gauge Special Options: PowerFlex(TM) Movement
  • Gauge Connection Location: Bottom
  • Smallest Graduation: 0.5 psi
  • Basic Gauge Wetted Parts: Brass / Bronze
  • Basic Gauge Socket Material: Brass
  • Gauge Nominal Dial Size: 2 1/2 in
  • Gauge Panel Mountable: No
  • Liquid Filled: No
  • Gauge Case Color: Black
  • Socket Material: Brass
  • Liquid-Filled Case: No
  • Gauge Case Liquid: None
  • Freeze Resistant Movement: No
  • Hazardous Location Rating: Not Rated
  • Dial Color: White
  • Process Connection Gender: Male
  • Primary Pressure Range: 0 to 30
  • Accuracy Grade: ASME B40.100 Grade B
  • Process Connection Location: Bottom
  • Ambient Operating Temperature Range: -40 Degrees to 150 Degrees F
  • Nominal Dial Size: 2 1/2 in
  • Field Fillable: No
  • Process Connection Size: 1/4 in
  • Sensor Material: Bronze
  • Vibration Resistance: Liquid-Filled
  • Panel-Mountable: No
  • Dry Dampening Feature: None
  • Blowout Safety Back: No
  • Manufacturer Warranty Length: 1 yr
  • Process Connection Type: NPT
  • Lens Material: Polycarbonate
  • Scale Type: Single
  • Compatible Process Media: Water
  • Removable Bezel: No
  • Includes Vent Plug: No
  • Primary Scale Units: psi
  • Includes Calibration Certificate: No
  • IP/NEMA Rating: Not Rated
  • Non-Sparking: No
  • Pressure Gauge Type: Industrial Pressure Gauge
  • Includes Mounting Hardware: No
  • Cleaned for Oxygen Service: No
  • Accuracy Scale: Mid-Scale
  • Pressure Range Type: Pressure
  • Country of Origin (subject to change): Brazil

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Reviews of Ashcroft #25W1005PH02L30#

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.