Pressure Gauge, 0 to 30 psi, 2-1/2In, 1-1/2

ASHCROFT| Zoro #: G0031561| Mfr #: 25-1032S-15L-30

$327.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Item: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0031561 Mfr #: 25-1032S-15L-30
Basic Gauge Lens Material: PlasticItem: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees FLiquid Filled: Yes
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Bottom
Gauge Case Color: Stainless SteelConnection Location: Lower
Gauge Primary Range Units: psiGauge Panel Mountable: No
Gauge Connection Type: TriclampConnection Size: 1-1/2" Triclamp
Basic Gauge Case Material: Stainless SteelRange: 0 to 30 psi
Gauge Lens Material: PolycarbonateBasic Gauge Sensor Material: Stainless Steel
Gauge Primary Range Values: 0 to 30Gauge Primary Range Smallest Graduation: 0.5
Graduations: 5 psiBasic Gauge Wetted Parts: Stainless Steel
Gauge Accuracy: +/-1.50%Smallest Graduation: 0.5 psi
Gauge Case Material: 300 Stainless SteelGauge Application: Sanitary
Gauge Nominal Dial Size: 2-1/2"Calibration Certificate Included: No
Case Color: SilverSeries: 1032S
Gauge Filled With: GlycerinGauge Connection Size: 1-1/2"
Gauge Sensor Material: 316 Stainless SteelGauge Special Options: PLUS!(TM) Performance
Gauge Socket Material: 316 Stainless SteelBasic Gauge Socket Material: Stainless Steel
Country of Origin (subject to change): United States

Description

Pressure Gauge, Sanitary, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1-1/2 In., Triclamp, Gauge Connection Location Bottom, 0 to 30, psi, +/-1.50 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 0.5, Gauge Case Material 300 Stainless Steel, Gauge Case Color Stainless Steel

Reviews