Pressure Gauge, 0 to 30 psi, 2-1/2In, 1/4In

ASHCROFT| Zoro #: G0030624| Mfr #: 251009SW02BX6B30

$123.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Liquid Filled: No
Gauge Case Material: 304 Stainless Steel
Connection Size: 1/4" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0030624 Mfr #: 251009SW02BX6B30
Liquid Filled: NoGauge Case Material: 304 Stainless Steel
Connection Size: 1/4" NPTPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Units: psiCase Color: Silver
Gauge Connection Size: 1/4"Basic Gauge Sensor Material: Stainless Steel
Basic Gauge Lens Material: PlasticGauge Primary Range Values: 0 to 30
Connection Location: Lower BackGauge Application: Oxygen Service Cleaned
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Sensor Material: 316 Stainless Steel
Basic Gauge Wetted Parts: Stainless SteelGauge Connection Location: Lower Back
Series: 1009Basic Gauge Case Material: Stainless Steel
Gauge Connection Type: MNPTGauge Accuracy: +/-1.00%
Range: 0 to 30 psiCalibration Certificate Included: No
Graduations: 5 psiGauge Special Options: PLUS!(TM) Performance
Gauge Socket Material: 316 Stainless SteelGauge Panel Mountable: No
Gauge Lens Material: PolycarbonateGauge Nominal Dial Size: 2-1/2"
Gauge Primary Range Smallest Graduation: 0.5Smallest Graduation: 0.5 psi
Manufacturers Warranty Length: 5 yr.Basic Gauge Socket Material: Stainless Steel
Item: Pressure GaugeGauge Case Color: Stainless Steel
Country of Origin (subject to change): United States

Description

Pressure Gauge, Oxygen Service Cleaned, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Lower Back, 0 to 30, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews