BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 30 psi, 2-1/2In, 1/4In

ASHCROFT| Zoro #: G0031771| Mfr #: 251009SW02BXLL30

$106.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Gauge Filled With: Glycerin
Item: Pressure Gauge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0031771 Mfr #: 251009SW02BXLL30
Basic Gauge Lens Material: PlasticGauge Filled With: Glycerin
Item: Pressure GaugeOperating Temp. Range: -40 Degrees to 150 Degrees F
Liquid Filled: NoPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Connection Location: Lower BackGauge Case Color: Stainless Steel
Connection Location: Lower BackGauge Primary Range Units: psi
Gauge Panel Mountable: NoGauge Connection Type: MNPT
Connection Size: 1/4" NPTBasic Gauge Case Material: Stainless Steel
Range: 0 to 30 psiGauge Lens Material: Polycarbonate
Basic Gauge Sensor Material: Stainless SteelGauge Primary Range Values: 0 to 30
Gauge Primary Range Smallest Graduation: 0.5Graduations: 5 psi
Basic Gauge Wetted Parts: Stainless SteelGauge Accuracy: +/-1.00%
Smallest Graduation: 0.5 psiGauge Case Material: 304 Stainless Steel
Gauge Application: TestGauge Nominal Dial Size: 2-1/2"
Calibration Certificate Included: NoCase Color: Silver
Series: 1009Manufacturers Warranty Length: 5 yr.
Gauge Connection Size: 1/4"Gauge Sensor Material: 316 Stainless Steel
Gauge Special Options: PLUS!(TM) PerformanceGauge Socket Material: 316 Stainless Steel
Basic Gauge Socket Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Lower Back, 0 to 30, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 0.5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews