THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pressure Gauge, 0 to 30 psi, 3-1/2In, 1/4In

ASHCROFT| Zoro #: G0031936| Mfr #: 351009SW02LXLL30

$133.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Liquid Filled: Yes
Gauge Case Material: 304 Stainless Steel
Gauge Application: Test
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0031936 Mfr #: 351009SW02LXLL30
Liquid Filled: YesGauge Case Material: 304 Stainless Steel
Gauge Application: TestConnection Size: 1/4" NPT
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Primary Range Units: psi
Case Color: SilverGauge Connection Size: 1/4"
Basic Gauge Sensor Material: Stainless SteelBasic Gauge Lens Material: Plastic
Gauge Primary Range Values: 0 to 30Connection Location: Lower
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Sensor Material: 316 Stainless Steel
Basic Gauge Wetted Parts: Stainless SteelGauge Connection Location: Bottom
Series: 1009SW XLLBasic Gauge Case Material: Stainless Steel
Gauge Connection Type: MNPTGauge Accuracy: +/-1.00%
Range: 0 to 30 psiCalibration Certificate Included: No
Gauge Filled With: GlycerinGraduations: 5 psi
Gauge Special Options: PLUS!(TM) PerformanceGauge Socket Material: 316 Stainless Steel
Gauge Panel Mountable: NoGauge Lens Material: Polycarbonate
Gauge Nominal Dial Size: 3-1/2"Gauge Primary Range Smallest Graduation: 0.5
Smallest Graduation: 0.5 psiManufacturers Warranty Length: 5 yr.
Basic Gauge Socket Material: Stainless SteelItem: Pressure Gauge
Gauge Case Color: Stainless SteelCountry of Origin (subject to change): United States

Description

Pressure Gauge, Test, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 30, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 0.5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews