BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 30 psi, 3In, 1/4In NPT

ASHCROFT| Zoro #: G0020456| Mfr #: 30-1084S 02L 30 PSI

$179.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Glass
Item: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0020456 Mfr #: 30-1084S 02L 30 PSI
Basic Gauge Lens Material: GlassItem: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees FLiquid Filled: No
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Bottom
Gauge Case Color: Stainless SteelConnection Location: Lower
Gauge Primary Range Units: psiGauge Panel Mountable: No
Gauge Connection Type: MNPTConnection Size: 1/4" NPT
Basic Gauge Case Material: Stainless SteelRange: 0 to 30 psi
Gauge Lens Material: GlassBasic Gauge Sensor Material: Stainless Steel
Gauge Primary Range Values: 0 to 30Gauge Primary Range Smallest Graduation: 0.2
Graduations: 5 psiIncludes: Nylon Carrying Pouch
Basic Gauge Wetted Parts: Stainless SteelGauge Accuracy: +/-0.50%
Smallest Graduation: 0.2 psiGauge Case Material: 316 Stainless Steel
Gauge Application: TestGauge Nominal Dial Size: 3"
Calibration Certificate Included: NoCase Color: Silver
Series: 1084SGauge Connection Size: 1/4"
Gauge Sensor Material: 316 Stainless SteelGauge Socket Material: 316 Stainless Steel
Basic Gauge Socket Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Pressure Gauge, Test, 3 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 30, psi, +/-0.50 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.2, Gauge Case Material 316 Stainless Steel, Gauge Case Color Stainless Steel

Reviews