BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 30 psi, 4-1/2In, 1/2In

ASHCROFT| Zoro #: G1510363| Mfr #: 451279AS04L30#

$110.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Glass
Item: Pressure Gauge
Gauge Mounting Method: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1510363 Mfr #: 451279AS04L30#
Basic Gauge Lens Material: GlassItem: Pressure Gauge
Gauge Mounting Method: SurfaceOperating Temp. Range: -50 Degrees to 150 Degrees F
Liquid Filled: NoPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Connection Location: BottomGauge Case Color: Black
Connection Location: LowerGauge Primary Range Units: psi
Gauge Panel Mountable: YesGauge Connection Type: MNPT
Connection Size: 1/2" NPTBasic Gauge Case Material: Plastic
Range: 0 to 30 psiGauge Lens Material: Glass
Basic Gauge Sensor Material: BronzeGauge Primary Range Values: 0 to 30
Gauge Primary Range Smallest Graduation: 5Graduations: 5 psi
Basic Gauge Wetted Parts: Brass / BronzeGauge Accuracy: +/-0.50%
Smallest Graduation: 5 psiGauge Application: Process
For Use With: Media Compatible with BronzeGauge Nominal Dial Size: 4-1/2"
Calibration Certificate Included: NoCase Color: Black
Series: 1279ASGauge Connection Size: 1/2"
Gauge Sensor Material: Phosphor BronzeGauge Special Options: PLUS!(TM) Performance
Gauge Socket Material: BrassBasic Gauge Socket Material: Brass
Country of Origin (subject to change): United States

Description

Pressure Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 30, psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Phenolic, Gauge Case Color Black

Reviews