LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 30 psi, 4-1/2In, 1/2In

ASHCROFT| Zoro #: G0602366| Mfr #: 451279SS04LXLL30

$170.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Glass
Item: Pressure Gauge
Gauge Mounting Method: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0602366 Mfr #: 451279SS04LXLL30
Basic Gauge Lens Material: GlassItem: Pressure Gauge
Gauge Mounting Method: SurfaceOperating Temp. Range: -40 Degrees to 150 Degrees F
Liquid Filled: NoPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Connection Location: BottomGauge Case Color: Stainless Steel
Connection Location: LowerGauge Primary Range Units: psi
Gauge Panel Mountable: YesGauge Connection Type: MNPT
Connection Size: 1/2" NPTBasic Gauge Case Material: Plastic
Range: 0 to 30 psiGauge Lens Material: Glass
Basic Gauge Sensor Material: Stainless SteelGauge Primary Range Values: 0 to 30
Gauge Primary Range Smallest Graduation: 0.2Graduations: 5 psi
Basic Gauge Wetted Parts: Stainless SteelGauge Accuracy: +/-0.50%
Smallest Graduation: 0.2 psiGauge Application: Process
Gauge Nominal Dial Size: 4-1/2"Calibration Certificate Included: No
Case Color: BlackSeries: 1279SS XLL
Gauge Connection Size: 1/2"Gauge Sensor Material: 316 Stainless Steel
Gauge Special Options: PLUS!(TM) PerformanceGauge Socket Material: 316 Stainless Steel
Basic Gauge Socket Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Pressure Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 30, psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.2, Gauge Case Material Phenolic, Gauge Case Color Stainless Steel

Reviews