Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 30 psi, 4-1/2In, 1/2In

ASHCROFT| Zoro #: G1178064| Mfr #: 451379SSL04L30#

$161.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Item: Pressure Gauge
Operating Temp. Range: 0 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178064 Mfr #: 451379SSL04L30#
Basic Gauge Lens Material: PlasticItem: Pressure Gauge
Operating Temp. Range: 0 Degrees to 150 Degrees FLiquid Filled: Yes
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Bottom
Gauge Case Color: BlackConnection Location: Lower
Gauge Primary Range Units: psiGauge Panel Mountable: No
Gauge Connection Type: MNPTConnection Size: 1/2" NPT
Basic Gauge Case Material: PlasticRange: 0 to 30 psi
Gauge Lens Material: AcrylicBasic Gauge Sensor Material: Stainless Steel
Gauge Primary Range Values: 0 to 30Gauge Primary Range Smallest Graduation: 5
Graduations: 5 psiBasic Gauge Wetted Parts: Stainless Steel
Gauge Accuracy: +/-0.50%Smallest Graduation: 5 psi
Gauge Application: General PurposeFor Use With: Media Compatible with 316L Stainless Steel
Gauge Nominal Dial Size: 4-1/2"Calibration Certificate Included: No
Case Color: BlackSeries: 1379SS
Gauge Filled With: GlycerinGauge Connection Size: 1/2"
Gauge Sensor Material: 316L Stainless SteelGauge Socket Material: 316L Stainless Steel
Basic Gauge Socket Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Pressure Gauge, General Purpose, 4-1/2 In., Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 30, psi, +/-0.50 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Aluminum, Gauge Case Color Black

Reviews