Pressure Gauge, 0 to 30 psi, 6In, 1/4In NPT

ASHCROFT| Zoro #: G0027885| Mfr #: 60-1082AS 02L 30 PSI

$287.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Glass
Item: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027885 Mfr #: 60-1082AS 02L 30 PSI
Basic Gauge Lens Material: GlassItem: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees FLiquid Filled: No
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Bottom
Gauge Case Color: BlackConnection Location: Lower
Gauge Primary Range Units: psiGauge Panel Mountable: No
Gauge Connection Type: MNPTConnection Size: 1/4" NPT
Basic Gauge Case Material: AluminumRange: 0 to 30 psi
Gauge Lens Material: GlassBasic Gauge Sensor Material: Bronze
Gauge Primary Range Values: 0 to 30Gauge Primary Range Smallest Graduation: 0.1
Graduations: 5 psiBasic Gauge Wetted Parts: Brass / Bronze
Gauge Accuracy: +/-0.25%Smallest Graduation: 0.1 psi
Gauge Case Material: Epoxy Coated AluminumGauge Application: Test
Gauge Nominal Dial Size: 6"Calibration Certificate Included: No
Case Color: BlackSeries: 1082
Gauge Connection Size: 1/4"Gauge Sensor Material: Bronze
Gauge Socket Material: BrassBasic Gauge Socket Material: Brass
Country of Origin (subject to change): United States

Description

Pressure Gauge, Test, 6 In., Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 30, psi, +/-0.25 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.1, Gauge Case Material Epoxy Coated Aluminum, Gauge Case Color Black

Reviews