Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 300 psi, 2-1/2In

  • Zoro #: G0029592
  • Mfr #: 251009AW02L/310SSLXCG300

$135.94

  • Case Color: Silver
  • Calibration Certificate Included: No
  • Series: 1009AW
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ashcroft #251009AW02L/310SSLXCG300 Specifications

  • Zoro #: G0029592
  • Mfr #: 251009AW02L/310SSLXCG300
Case Color: Silver Calibration Certificate Included: No
Series: 1009AW Material: 304 Stainless steel
Smallest Graduation: 5 psi Includes: Mini Threaded Seals
Gauge Connection Location: Bottom Basic Gauge Socket Material: Brass
Gauge Accuracy: +/-1.00% Gauge Socket Material: Brass
Operating Temp. Range: -40 Degrees to 150 Degrees F Basic Gauge Lens Material: Plastic
Range: 0 to 300 psi Connection Size: 1/4" NPT Male
Liquid Filled: Yes Item: Pressure Gauge
Basic Gauge Sensor Material: Stainless Steel Gauge Nominal Dial Size: 2-1/2"
Gauge Primary Range Units: psi Basic Gauge Wetted Parts: Brass / Stainless Steel
Connection Location: Lower Diameter: 2-3/4"
Color: Silver Accuracy: +/- 1% of Span
Gauge Case Color: Stainless Steel Gauge Connection Size: 1/4"
Gauge Case Material: 304 Stainless Steel Gauge Lens Material: Polycarbonate
Gauge Primary Range Smallest Graduation: 5 Gauge Sensor Material: 316 Stainless Steel
Basic Gauge Case Material: Stainless Steel Max. Pressure (PSI): 300
Pressure and Vacuum Gauge Type: Pressure Gauge Gauge Application: Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Gauge Special Options: PLUS!(TM) Performance Dial Size (In.): 2-1/2
Gauge Connection Type: MNPT Gauge Primary Range Values: 0 to 300
Gauge Filled With: Glycerin Graduations: 50 psi
Gauge Panel Mountable: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose with Seal, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Brass / Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 300, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009AW02L/310SSLXCG300