Ashcroft
Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 251009SW02BXLL300
Zoro # G0031823
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower Back
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Accuracy +/-1.0%
- Material 304 Stainless steel
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02BXLL1000
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02BXLL160
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02BXLL200
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black DG2551N1NAM02L100#-
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Aluminum, Black 60-1082AS 02L 100 PSI
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver 351009SW02LXLLV/30
- ASHCROFT Temperature Compensated Test Gauge 30-0Inhg 6In 1/4In Npt Pressure Gauge 60-1082-AS-02L-30V/KP
- ASHCROFT Pressure Gauge 638008A4GRWCP0L3000#
- ASHCROFT Digital Pressure Gauge, -15 to 0 to 100 psi, 1 1/2 in Triclamp, Silver 302132SD15LXBKBLCYLMMY100#&V
- ASK 4In 3/8In 0-6Mpa Pressure Gauge OPG-AS-G3/8-100X6MPA
- WIKA Vacuum Gauge, -30 to 0 psi, 1/4 in MNPT, Black 113.13.20.VAC.L
- Ashcroft Pressure Gauges