Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pressure Gauge, 0 to 300 psi, 2-1/2In
  • Zoro #: G0029802
  • Mfr #: 251009SW02LX6B300
$105.92
  • Accuracy: +/- 1% of Span
  • Gauge Primary Range Smallest Graduation: 5
  • Operating Temp. Range: -40 Degrees to 150 Degrees F
See full product details
This item ships free.

Ashcroft #251009SW02LX6B300 Specifications

  • Zoro #: G0029802
  • Mfr #: 251009SW02LX6B300
Accuracy: +/- 1% of Span Gauge Primary Range Smallest Graduation: 5
Operating Temp. Range: -40 Degrees to 150 Degrees F Basic Gauge Socket Material: Stainless Steel
Gauge Primary Range Values: 0 to 300 Gauge Case Color: Stainless Steel
Gauge Nominal Dial Size: 2-1/2" Case Color: Silver
Pressure and Vacuum Gauge Type: Pressure Gauge Gauge Socket Material: 316 Stainless Steel
Gauge Accuracy: +/-1.00% Liquid Filled: No
Connection Location: Lower Gauge Special Options: PLUS!(TM) Performance
Gauge Sensor Material: 316 Stainless Steel Item: Pressure Gauge
Gauge Panel Mountable: No Smallest Graduation: 5 psi
Basic Gauge Wetted Parts: Stainless Steel Calibration Certificate Included: No
Diameter: 2-3/4" Dial Size (In.): 2-1/2
Basic Gauge Case Material: Stainless Steel Gauge Lens Material: Polycarbonate
Basic Gauge Lens Material: Plastic Gauge Case Material: 304 Stainless Steel
Range: 0 to 300 psi Max. Pressure (PSI): 300
Gauge Primary Range Units: psi Graduations: 50 psi
Basic Gauge Sensor Material: Stainless Steel Gauge Connection Location: Bottom
Color: Silver Connection Size: 1/4" NPT Male
Series: 1009 Manufacturers Warranty Length: 5 yr.
Gauge Application: Oxygen Service Cleaned, Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions Gauge Connection Type: MNPT
Gauge Connection Size: 1/4" Material: 304 Stainless steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Oxygen Service Cleaned, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 300, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009SW02LX6B300