Pressure Gauge, 0 to 300 psi, 2-1/2In

ASHCROFT| Zoro #: G0031701| Mfr #: 251009SW02LXLL300

$103.95 /ea

This item ships free. Details.Standard ground shipping.
Gauge Special Options: PLUS!(TM) PerformanceOperating Temp. Range: -40 Degrees to 150 Degrees FCalibration Certificate Included: No
Save 15%. Sign up for Z-mail.


Zoro #: G0031701 Mfr #: 251009SW02LXLL300
Gauge Special Options: PLUS!(TM) PerformanceOperating Temp. Range: -40 Degrees to 150 Degrees F
Calibration Certificate Included: NoGauge Case Color: Stainless Steel
Basic Gauge Lens Material: PlasticGauge Lens Material: Polycarbonate
Gauge Primary Range Smallest Graduation: 5Connection Location: Lower
Gauge Accuracy: +/-1.00%Gauge Case Material: 304 Stainless Steel
Case Color: SilverPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Application: TestBasic Gauge Sensor Material: Stainless Steel
Gauge Connection Location: BottomLiquid Filled: No
Smallest Graduation: 5 psiManufacturers Warranty Length: 5 yr.
Basic Gauge Case Material: Stainless SteelGauge Primary Range Units: psi
Series: 1009SW XLLGraduations: 50 psi
Gauge Connection Type: MNPTBasic Gauge Wetted Parts: Stainless Steel
Basic Gauge Socket Material: Stainless SteelConnection Size: 1/4" NPT
Range: 0 to 300 psiGauge Connection Size: 1/4"
Gauge Panel Mountable: NoGauge Nominal Dial Size: 2-1/2"
Gauge Primary Range Values: 0 to 300Item: Pressure Gauge
Gauge Sensor Material: 316 Stainless SteelGauge Socket Material: 316 Stainless Steel
Country of Origin (subject to change): United States


Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 300, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel