Pressure Gauge, 0 to 300 psi, 3-1/2In

ASHCROFT| Zoro #: G0418135| Mfr #: 35 1005P XUL 02L 300#

$13.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0418135 Mfr #: 35 1005P XUL 02L 300#
Series: 1005PBasic Gauge Sensor Material: Bronze
Basic Gauge Socket Material: BrassGauge Connection Size: 1/4"
Gauge Connection Type: MNPTGauge Application: Fire Sprinkler Systems
Gauge Case Color: BlackPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Nominal Dial Size: 3-1/2"Connection Size: 1/4" NPT
Gauge Accuracy: +/-3-2-3%Case Color: Black
Basic Gauge Lens Material: PlasticGauge Lens Material: Polycarbonate
Calibration Certificate Included: NoBasic Gauge Case Material: Plastic
Gauge Sensor Material: Phosphor BronzeGauge Primary Range Units: psi
Gauge Connection Location: BottomGauge Panel Mountable: No
Gauge Case Material: ABS PlasticOperating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Socket Material: BrassLiquid Filled: No
Item: Pressure GaugeBasic Gauge Wetted Parts: Brass / Bronze
Connection Location: LowerRange: 0 to 300 Psi
Smallest Graduation: 5 psiGauge Primary Range Smallest Graduation: 5
Gauge Primary Range Values: 0 to 300Graduations: 50 psi
Country of Origin (subject to change): Brazil

Product Description

Pressure Gauge, Fire Sprinkler Systems, 3-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 300, psi, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material ABS Plastic, Gauge Case Color Black

Product Reviews