Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pressure Gauge, 0 to 300 psi, 3-1/2In
  • Zoro #: G0031972
  • Mfr #: 351009SW02LXLL300
$98.99
  • Gauge Socket Material: 316 Stainless Steel
  • Operating Temp. Range: -40 Degrees to 150 Degrees F
  • Gauge Panel Mountable: No
See full product details
This item ships free.

Ashcroft #351009SW02LXLL300 Specifications

  • Zoro #: G0031972
  • Mfr #: 351009SW02LXLL300
Gauge Socket Material: 316 Stainless Steel Operating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Panel Mountable: No Liquid Filled: No
Graduations: 50 psi Pressure and Vacuum Gauge Type: Pressure Gauge
Item: Pressure Gauge Case Color: Silver
Gauge Accuracy: +/-1.00% Color: Silver
Gauge Primary Range Units: psi Gauge Primary Range Values: 0 to 300
Gauge Case Color: Stainless Steel Manufacturers Warranty Length: 5 yr.
Connection Size: 1/4" NPT Male Diameter: 3.89"
Gauge Primary Range Smallest Graduation: 5 Calibration Certificate Included: No
Basic Gauge Wetted Parts: Stainless Steel Max. Pressure (PSI): 300
Gauge Case Material: 304 Stainless Steel Gauge Application: Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Gauge Nominal Dial Size: 3-1/2" Smallest Graduation: 5 psi
Dial Size (In.): 3-1/2 Gauge Special Options: PLUS!(TM) Performance
Gauge Sensor Material: 316 Stainless Steel Range: 0 to 300 psi
Material: 304 Stainless steel Connection Location: Lower
Gauge Connection Size: 1/4" Basic Gauge Case Material: Stainless Steel
Series: 1009SW XLL Gauge Connection Location: Bottom
Gauge Lens Material: Polycarbonate Accuracy: +/- 1% of Span
Basic Gauge Socket Material: Stainless Steel Basic Gauge Lens Material: Plastic
Gauge Connection Type: MNPT Basic Gauge Sensor Material: Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Test, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 300, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #351009SW02LXLL300