Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pressure Gauge, 0 to 300 psi, 3In, 1/4In

  • Zoro #: G0020465
  • Mfr #: 30-1084S 02L 300 PSI
Ashcroft Pressure Gauge, 0 to 300 psi, 3In, 1/4In 30-1084S 02L 300 PSI
Ashcroft Pressure Gauge, 0 to 300 psi, 3In, 1/4In 30-1084S 02L 300 PSI
$171.93
  • Includes: Nylon Carrying Pouch
  • Gauge Connection Type: MNPT
  • Basic Gauge Case Material: Stainless Steel
See full product details
This item ships free.

Ashcroft #30-1084S 02L 300 PSI Specifications

  • Zoro #: G0020465
  • Mfr #: 30-1084S 02L 300 PSI
Includes: Nylon Carrying Pouch Gauge Connection Type: MNPT
Basic Gauge Case Material: Stainless Steel Diameter: 3-1/4"
Gauge Accuracy: +/-0.50% Gauge Socket Material: 316 Stainless Steel
Liquid Filled: No Basic Gauge Lens Material: Glass
Gauge Lens Material: Glass Dial Size (In.): 3
Gauge Application: Water and Wastewater Pressure Control, Water Pressure Testing, Specialized OEM Equipment, Food and Dairy, Sanitary / Pharmaceutical, Test and Validation, Calibration Labs, Field Inspection Gauge Nominal Dial Size: 3 in
Basic Gauge Socket Material: Stainless Steel Basic Gauge Wetted Parts: Stainless Steel
Graduations: 20 psi Connection Size: 1/4 in NPT
Range: 0 to 300 psi Item: Pressure Gauge
Pressure and Vacuum Gauge Type: Pressure Gauge Gauge Primary Range Units: psi
Case Color: Silver Series: 1084S
Connection Location: Lower Gauge Case Color: Stainless Steel
Gauge Primary Range Smallest Graduation: 2 Gauge Primary Range Numbered Graduations: 20
Basic Gauge Sensor Material: Stainless Steel Max. Pressure (PSI): 300
Accuracy: +/- 0.5% of Span Operating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Connection Location: Bottom Material: 316L Stainless Steel
Color: Silver Gauge Panel Mountable: No
Gauge Connection Size: 1/4 in Gauge Primary Range Values: 0 to 300
Calibration Certificate Included: No Gauge Sensor Material: 316 Stainless Steel
Smallest Graduation: 2 psi Gauge Case Material: 316 Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Test, 3 in, Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 300, psi, +/-0.50 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material 316 Stainless Steel, Gauge Primary Range Numbered Graduations 20, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #30-1084S 02L 300 PSI